Zoro Homepage

Orthopedic Memory Foam 26x19 Pet Bed, Tan

  • Mfr # 704657GRC

  • Zoro # G601715263


product price: $25.99
/ea

Key Features

Width
19
Weight
2.75
Length
26
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704657GRC
Zoro #
G601715263
UPC #
194189586582
Country of Origin
China

Dimensions

Width
19
Length
26
Height
4

Details

Weight
2.75

Description

The Pet Adobe Memory Foam Orthopedic bed provides a cozy and supportive spot for your furry friend to rest. Ideal for pets up to 40 pounds, this 26" x 19" pet bed features a removable plush cover that has a nonskid textured bottom and is conveniently machine washable for easy care. With a 2-inch layer of egg-crate foam, and an additional 2-inch layer of memory foam, your dog or cat will be able to lie comfortably on this 4-inch thick pet bed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.