
Orthopedic Pet Bed - Egg Crate and Memory Foam with Washable Cover 37x24x4 by Pet Adobe - Brown
Mfr # 395693EOG
Zoro # G701715613
product price:Â $37.99
/eaKey Features
Length
37
Height
4
Width
24
Weight
5.02
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395693EOG
Zoro #
G701715613
UPC #
194189586575
Country of Origin
China
Dimensions
Length
37
Height
4
Width
24
Details
Weight
5.02
Description
The Pet Adobe Orthopedic Pet Bed with Memory foam and a layer of weight distributing Egg Crate foam provides maximum support and comfort for dogs and cats of all ages. Our soft and durable plush fabric cover is removable and washable and our high-quality foam insert is four-in thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.