
Orthopedic Pet Bed - Egg Crate and Memory Foam with Washable Cover 46x27x4 by Pet Adobe - Gray
Mfr # 172442MDQ
Zoro # G301715297
product price:Â $59.99
/eaKey Features
Length
46
Weight
6.9
Width
27
Height
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172442MDQ
Zoro #
G301715297
UPC #
194189586735
Country of Origin
China
Dimensions
Length
46
Width
27
Height
4
Details
Weight
6.9
Description
The Pet Adobe Orthopedic Pet Bed with Memory foam and a layer of weight distributing Egg Crate foam provides maximum support and comfort for dogs and cats of all ages. Our soft and durable plush fabric cover is removable and washable and our high-quality foam insert is four-in thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.