Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Tan by Pet Adobe

  • Mfr # 907354ZQF

  • Zoro # G801715131


product price:  $18.79
/ea

Key Features

Weight
1.7
Width
15
Length
20
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
907354ZQF
Zoro #
G801715131
UPC #
194189586667
Country of Origin
China

Dimensions

Width
15
Length
20
Height
4

Details

Weight
1.7

Description

The Pet Adobe Orthopedic Pet Bed with machine washable non-slip bottom cover has a two-inch layer of high density foam coupled with a two-inch layer of memory foam to provide maximum support and comfort for any dog or cat.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.