
Scratching Post with Sisal Rope, Toy, and Paw Shaped Base Interactive Play for Cats/Kitten, 24.5-inch
Mfr # 559757CBO
Zoro # G301709180
product price:Â $12.89
/eaKey Features
Width
12
Length
12
Height
24.5
Weight
4.27
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559757CBO
Zoro #
G301709180
UPC #
194189587282
Country of Origin
China
Dimensions
Width
12
Length
12
Height
24.5
Details
Weight
4.27
Description
Give your cat or kitten the perfect place to scratch and play with the Pet Adobe Cat Scratching Post. Cat scratching posts help to encourage physical activity, provide an area for stretching, and satisfy your cats natural scratching instincts. The tall, easy to assemble post features sisal rope and carpet scratching surface, as well as a durable carpet base that can also be used for scratching. Providing your cat with an outlet for their desire to scratch not only protects your furniture and carpeting but helps to promote healthy claws for your feline friend. The scratcher also features a hanging toy for interactive play that encourages activity and stimulation as your cat tries to catch the mouse!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.