Shop PET ADOBE
See all product information
Create Account
Set of 2 Stainless Steel Hanging Pet Bowls, Cage, Kennel, for Food and Water, Dogs / Cats, 8-Fl Oz
- Mfr # 993010VAK
- Zoro # G801778174
product price:Â
$
15.99
/ea
Key Features
Width
5
Length
5.5
Height
2.75
Weight
0.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 993010VAK
- Zoro #
- G801778174
- UPC #
- 194189539403
- Country of Origin
- China
Dimensions
- Width
- 5
- Length
- 5.5
- Height
- 2.75
Details
- Weight
- 0.6
Description
The Stainless Steel Hanging Pet Bowls by Pet Adobe offer a safe, reliable and no mess feeding option for every pet owner. The hanging brackets help to keep each dish steady to allow your pet to eat and drink easily, and also helps to prevent mess and spills in the crate. Made of high quality material that does not harbor bacteria and odor, these long-lasting bowls are an ideal addition to your assortment of pet supplies for your furry friends!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.