Stainless Steel Elevated 2-piece Pet Bowls with Decorative 3.5 in Stand for Dogs/Cats, 40 oz

  • Mfr # 655130HHU

  • Zoro # G501715004


product price:  $14.49
/ea

Key Features

Length
16
Height
3.5
Width
7.75
Weight
2.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655130HHU
Zoro #
G501715004
UPC #
194189587558
Country of Origin
China

Dimensions

Length
16
Height
3.5
Width
7.75

Details

Weight
2.15

Description

The Stainless Steel Elevated Pet Bowls by Pet Adobe offer a safe, convenient and no mess feeding option for every pet owner! The set of two raised bowls holds up to 40 ounces each and provide several health benefits for your lovable pet such as relieving strain on the neck and joints when bending down to eat. The stand also helps to keep each of the raised bowls steady to allow your pet to eat and drink easily and prevent mess and spills on your floor. Made of high-quality material, these long-lasting raised bowls are truly an ideal addition to your assortment of pet supplies for your furry friends!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.