Shop PET ADOBE

Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 36 in x 27 in Gray

  • Mfr # 673550DYF

  • Zoro # G401715463


product price:  $62.55
/ea

Key Features

Height
3.5
Width
27
Length
36
Weight
6.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
673550DYF
Zoro #
G401715463
UPC #
194189586964
Country of Origin
China

Dimensions

Height
3.5
Width
27
Length
36

Details

Weight
6.5

Description

Provide an outdoor resting spot for muddy, damp dogs with this Large Waterproof Foam Pet Bed by Pet Adobe. Dual covers make this mattress comfortable and waterproof, and the high-density memory foam insert provides joint support and cushions pressure points.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.