Shop PET ADOBE
See all product information
Create Account
Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray
- Mfr # 192262ANN
- Zoro # G101776375
product price:Â
$
28.35
/ea
Key Features
Width
50
Length
60
Height
0.25
Weight
2.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192262ANN
- Zoro #
- G101776375
- UPC #
- 194189521217
- Country of Origin
- China
- Weight
- 2.15
Dimensions
- Width
- 50
- Length
- 60
- Height
- 0.25
Description
Protect your couch, bed, car seats and flooring with the Waterproof Pet Blanket from Pet Adobe. This 60 x 50-inch Sherpa lined fuzzy throw blanket has a waterproof flannel backing that prevents drool, urine, or other liquids from penetrating into your furniture. The warm and cozy blanket also protects your chairs and sofas from pet hair and is machine washable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.