X-Large Cushion Pillow Pet Bed - Chocolate
- Mfr # 590206TYT
- Zoro # G301776571
product price:Â
$
27.99
/ea
Key Features
Length
26
Width
41
Height
4
Weight
1.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590206TYT
- Zoro #
- G301776571
- UPC #
- 194189642882
- Country of Origin
- China
Dimensions
- Length
- 26
- Width
- 41
- Height
- 4
Details
- Weight
- 1.8
Description
Watch your dog snuggle up on this plush Pet Adobe Extra-Large Pillow Pet Bed. Cozy faux fur with pillow-tuck quilting provides a comfy, warm layer for your pet, and the nonslip tufted fabric keeps it in place on the floor, furniture, or in a crate. Fiber filling adds comfort to this washable cushion bed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.