PS1623 Pet Silk Brazilian Keratin Creme Conditioner

  • Mfr # PS1623
  • Zoro # G903788033
product price: 
$
90.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS1623
Zoro #
G903788033
UPC #
872429007546
Country of Origin
China

Description

Pet Silk Brazilian Keratin Creme Conditioner replenishes and protects the coat's natural keratin protein, achieving a fuller coat, loosening dead hair for less shedding, while adding intense hydration that restores softness and shine. Keratin strengthens the hair follicles and eliminates static.
Size: 1 Gallon
  • Dimensions:
  • Length:11"
  • Height:7.875"
  • Width:7.875"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews