Medium Solvent Cement, Thick Formula, Plumbing, 1 Quart
Mfr # 55928
Zoro # G511190372
product price: $22.39
/eaSold in multiples of 12 for $268.68
Key Features
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55928
Zoro #
G511190372
UPC #
21449559287
Country of Origin
United States
Details
Color
Clear
Description
Pete 602L is a polyvinyl chloride PVC medium body solvent cement is used for joining PVC pipe and socket-type fittings. The solvent cement is used for PVC pipe up to and including 6 in. for schedule 40 and 4 in. for schedule 80. Easy and fast to apply; the solvent cement cans have under-lid dobbers for plumbers to easily apply the cement to PVC. Medium body solvent cement has a thicker formula, which reduces the run-off and waste of product. 602L solvent cement has excellent gap filling characteristics. LEED compliant and NSF approved for potable water. PVC medium body 602L solvent cement. Used on PVC and socket-type fittings. Thick formula; can be used on potable water, pressure pipe, gas, conduit, sewers, drain, waste, and vents; for use on PVC pipe up to and including 6 in. for schedule 40 and 4 in. for schedule 80. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.