Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Solvent Cement, Thick Formula, Plumbing, 1/4 Pint

  • Mfr # 55922

  • Zoro # G011190254


product price: $7.25
/ea
Sold in multiples of 24 for $174.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55922
Zoro #
G011190254
UPC #
21449559225
Country of Origin
United States

Description

Pete 602L is a polyvinyl chloride PVC medium body solvent cement is used for joining PVC pipe and socket-type fittings. The solvent cement is used for PVC pipe up to and including 6 in. for schedule 40 and 4 in. for schedule 80. Easy and fast to apply; the solvent cement cans have under-lid dobbers for plumbers to easily apply the cement to PVC. Medium body solvent cement has a thicker formula, which reduces the run-off and waste of product. 602L solvent cement has excellent gap filling characteristics. LEED compliant and NSF approved for potable water. PVC medium body 602L solvent cement. Used on PVC and socket-type fittings. Thick formula; can be used on potable water, pressure pipe, gas, conduit, sewers, drain, waste, and vents; for use on PVC pipe up to and including 6 in. for schedule 40 and 4 in. for schedule 80. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.