Shop PETER KWASNY
See all product information
Create Account
SPM-3680222 Can 2K DTM Primer Gloss Black
- Mfr # SPM-3680222
- Zoro # G404170870
product price:
$
44.89
/ea
Key Features
Color
Black
Color Family
Black
Sheen
Gloss
Paint and Primer Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-3680222
- Zoro #
- G404170870
- UPC #
- 879910000734
- Country of Origin
- China
- Item
- Spray Paint
- Color
- Black
- Color Family
- Black
- Sheen
- Gloss
- Paint and Primer Finish
- Gloss
Description
2K DTM Black / White For small damage repair jobs on existing black or white gloss surfaces. No Primer necessary. For best corrosion protection it is recommended to use the 2K Epoxy Primer 3680032/33/34 or 2K Wash Primer 3684029. Advantages Easy to use High quality two component DTM coating Direct to Metal (Steel/ Galvanized Steel/ Aluminum) Highest chemical and weather resistance Long lasting and very durable finish Heat Resistant up to 180°C/350°F short time expo-sure and up to 150°C/300°F long time exposure.
Features- The hardener is integrated in a separate closed cartridge
- The hardener is activated or released at the push of a button and mixed with the paint material
- Weight: 1.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.