Peter Meier Pmi552 20 C1 8 In. To 9-.13 In. Como Adjustable Cabinet Legs - Chrome

  • Mfr # PMI552 20 C1

  • Zoro # G004058011


product price: $39.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMI552 20 C1
Zoro #
G004058011
UPC #
747925262778
Country of Origin
China

Description

  • 600 lb. static load rating per leg.
  • Removable plate.
  • Height: 8" plus a 1-1/8" adjustment in the foot.
  • Foot at bottom of leg can be adjusted.
  • 2" Diameter outer sheve.
  • Color: Chrome.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.