14" Round Security Bollard, Concrete
Mfr # BOR36
Zoro # G2817267
product price: $557.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
Key Features
Shape
Round
Outside Dia.
14 in
Overall Width
14 in
Overall Height
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOR36
Zoro #
G2817267
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
14 in
Overall Width
14 in
Overall Height
36 in
Inside Dia.
8 in
Wall Thickness
3 in
Details
Item
Security Bollard
Shape
Round
Color
Gray
Finish
Lite Sand Blast
Material
Concrete
Net Weight
450 lb
Weight
450 lb
Description
Decorative Bollard, Overall Width 14 in, Material Concrete, Wall Thickness 3 in, Color Gray, Finish Lite Sand Blast, Overall Height 36 in, Weight 450 lb, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.