18" Spherical Security Bollard, Concrete
Mfr # BB18
Zoro # G2817300
product price: $369.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Shape
Sphere
Outside Dia.
18 in
Overall Height
18 in
Color
Gray
Material
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB18
Zoro #
G2817300
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
18 in
Overall Height
18 in
Installed Height
18 in
Outside Diameter
18 in
Details
Item
Security Bollard
Shape
Sphere
Color
Gray
Material
Concrete
Net Weight
400 lb
Finish
Lite Sand Blast
Includes Mounting Hardware
Not Included
Striping
No
Reflectivity
Non-Reflective
Product Type
Permanent
Cap Adjustability
No Cap
Weight
400 lb
Mounting Style
Adhesive
Description
Decorative Bollard, Mounting Style Adhesive, Overall Length Not Applicable, Overall Width Not Applicable, Material Concrete, Wall Thickness Not Applicable, Color Beige, Finish Lite Sand Blast, Overall Height 18 in, Installed Height 18 in, Weight 400 lb, Outside Diameter 18 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.