Zoro Homepage

36" Round Security Planter, Concrete

  • Mfr # A3A

  • Zoro # G3479248


product price: $895.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Shape
Circle
Outside Dia.
36 in
Overall Height
36 in
Color
Gray
Finish
Lite Sand Blast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3A
Zoro #
G3479248
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
36 in
Overall Height
36 in
Inside Dia.
30 in
Wall Thickness
3 in
Outside Diameter
36 in
Inside Diameter
30 in

Details

Item
Security Planter
Shape
Circle
Color
Gray
Finish
Lite Sand Blast
Material
Concrete
Weight
1,150 lb
Standards
ASTM C150 Type 1 or 3, ASTM C33

Description

Planter Bollard, Shape Circle, Color Gray, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 36 in, Inside Diameter 30 in, Material Concrete, Finish Lite Sand Blast, Weight 1,150 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.