48" x 24" Security Planter, Concrete
Mfr # A48X24X30
Zoro # G3479029
product price: $1,105.99
/eaKey Features
Shape
Rectangle
Overall Length
48 in
Overall Width
24 in
Overall Height
30 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48X24X30
Zoro #
G3479029
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
24 in
Overall Height
30 in
Wall Thickness
3 in
Details
Item
Security Planter
Shape
Rectangle
Color
Gray
Finish
Lite Sand Blast
Material
Concrete
Standards
ASTM C150 Type 1 or 3, ASTM C33
Weight
1,200 lb
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 30 in, Overall Width 24 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 1,200 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.