48" x 48" Security Planter, Concrete
Mfr # SQP48
Zoro # G3478861
product price: $1,389.99
/ea
Item requires special delivery charges. A $800.00 per item surcharge will be applied.
Key Features
Shape
Square
Overall Length
36 in
Overall Width
48 in
Overall Height
48 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQP48
Zoro #
G3478861
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Width
48 in
Overall Height
48 in
Wall Thickness
3 in
Details
Item
Security Planter
Shape
Square
Color
Gray
Finish
Lite Sand Blast
Material
Concrete
Weight
2,100 lb
Standards
ASTM C150 Type 1 or 3, ASTM C33
Description
Planter Bollard, Shape Square, Color Gray, Overall Height 48 in, Overall Width 48 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 2,100 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.