60" Round Security Planter, Concrete
Mfr # ART60X36
Zoro # G3478505
product price: $2,589.99
/ea
Item requires special delivery charges. A $1,060.00 per item surcharge will be applied.
Key Features
Shape
Circle
Outside Dia.
60 in
Overall Height
36 in
Color
Gray
Finish
Lite Sand Blast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ART60X36
Zoro #
G3478505
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
60 in
Overall Height
36 in
Inside Dia.
54 in
Wall Thickness
3 in
Outside Diameter
60 in
Inside Diameter
54 in
Details
Item
Security Planter
Shape
Circle
Color
Gray
Finish
Lite Sand Blast
Material
Concrete
Weight
3,380 lb
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 36 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 60 in, Inside Diameter 54 in, Material Concrete, Finish Lite Sand Blast, Weight 3,380 lb, Wall Thickness 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.