Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Round Security Planter, Concrete

  • Mfr # RP60X17

  • Zoro # G3479080


product price: $1,033.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.

Key Features

Shape
Circle
Outside Dia.
60 in
Overall Height
17 in
Color
Gray
Inside Dia.
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP60X17
Zoro #
G3479080
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
60 in
Overall Height
17 in
Inside Dia.
54 in
Wall Thickness
3 in
Outside Diameter
60 in
Inside Diameter
54 in

Details

Item
Security Planter
Shape
Circle
Color
Gray
Material
Concrete
Finish
Lite Sand Blast
Standards
ASTM C150 Type 1 or 3, ASTM C33
Weight
1,200 lb

Description

Planter Bollard, Shape Circle, Color Gray, Overall Height 17 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 60 in, Inside Diameter 54 in, Material Concrete, Finish Lite Sand Blast, Weight 1,200 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.