60" x 48" Security Planter, Concrete
Mfr # A60X48X36
Zoro # G3478785
product price: $1,446.99
/ea
Item requires special delivery charges. A $755.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Overall Length
60 in
Overall Width
48 in
Overall Height
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60X48X36
Zoro #
G3478785
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
48 in
Overall Height
36 in
Wall Thickness
3 in
Details
Item
Security Planter
Shape
Rectangle
Color
Gray
Material
Concrete
Finish
Lite Sand Blast
Standards
ASTM C150 Type 1 or 3, ASTM C33
Weight
2,400 lb
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 36 in, Overall Width 48 in, Overall Length 60 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 2,400 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.