60" x 60" Security Planter, Concrete
Mfr # SP60
Zoro # G3478715
product price: $1,576.99
/ea
Item requires special delivery charges. A $800.00 per item surcharge will be applied.
Key Features
Shape
Square
Overall Length
36 in
Overall Width
60 in
Overall Height
60 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP60
Zoro #
G3478715
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Width
60 in
Overall Height
60 in
Wall Thickness
3 in
Details
Item
Security Planter
Shape
Square
Color
Gray
Material
Concrete
Net Weight
2,540 lb
Finish
Lite Sand Blast
Standards
ASTM C150 Type 1 or 3, ASTM C33
Weight
2,540 lb
Description
Planter Bollard, Shape Square, Color Gray, Overall Height 60 in, Overall Width 60 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 2,540 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.