Zoro Homepage

72" x 72" Security Planter, Concrete

  • Mfr # SP72

  • Zoro # G3478660


product price: $1,681.99
/ea
Item requires special delivery charges. A $1,050.00 per item surcharge will be applied.

Key Features

Shape
Square
Overall Length
36 in
Overall Width
72 in
Overall Height
72 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP72
Zoro #
G3478660
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
72 in
Overall Height
72 in
Wall Thickness
3 in

Details

Item
Security Planter
Shape
Square
Color
Gray
Net Weight
3,330 lb
Material
Concrete
Finish
Lite Sand Blast
Standards
ASTM C150 Type 1 or 3, ASTM C33
Weight
3,330 lb

Description

Planter Bollard, Shape Square, Color Gray, Overall Height 72 in, Overall Width 72 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 3,330 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.