Zoro Homepage

96" x 48" Security Planter, Concrete

  • Mfr # A96X48X36

  • Zoro # G3478581


product price: $1,895.99
/ea
Item requires special delivery charges. A $1,385.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Overall Length
96 in
Overall Width
48 in
Overall Height
36 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A96X48X36
Zoro #
G3478581
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Overall Width
48 in
Overall Height
36 in
Wall Thickness
3 in

Details

Item
Security Planter
Shape
Rectangle
Color
Gray
Finish
Lite Sand Blast
Material
Concrete
Standards
ASTM C150 Type 1 or 3, ASTM C33
Weight
4,400 lb

Description

Planter Bollard, Shape Rectangle, Color Gray, Overall Height 36 in, Overall Width 48 in, Overall Length 96 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 4,400 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.