Shop PETERSEN MANUFACTURING
Additional $410.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18" x 60" Security Planter, Concrete
- Mfr # P18X60
- Zoro # G3479360
product price:Â
$
692.99
/ea
Key Features
Shape
Rectangle
Overall Length
60 in
Overall Width
18 in
Overall Height
20 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P18X60
- Zoro #
- G3479360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 60 in
- Overall Width
- 18 in
- Overall Height
- 20 in
- Wall Thickness
- 3 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Details
- Item
- Planter Bollard
- Shape
- Rectangle
- Color
- Gray
- Material
- Concrete
- Finish
- Lite Sand Blast
- Standards
- ASTM C150 Type 1 or 3, ASTM C33
- Weight
- 940 lb
- Shell Material
- Concrete
- Wire Color
- Gray
Description
Planter Bollard, Shape Rectangle, Color Gray, Overall Height 20 in, Overall Width 18 in, Overall Length 60 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 940 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.