
Lights-Clearance & Tail Rv
Mfr # V306R
Zoro # G316328406
product price: $13.79
/eaKey Features
Shape
Rectangular
Length
4-9/16 in
Lamp Type
Incandescent
Lens Material
Polycarbonate
Lens Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V306R
Zoro #
G316328406
UPC #
044464903743
Country of Origin
United States
Dimensions
Length
4-9/16 in
Width
1-3/4 in
Height
1-3/4 in
Details
Shape
Rectangular
Lamp Type
Incandescent
Lens Material
Polycarbonate
Lens Color
Red
Type
Stop/ Tail/ Turn Light
Description
Stop/ Turn/ Tail Light; Incandescent Bulb; Rectangular; Red; 4-9/16 Inch Length x 1-3/4 Inch Width; With Galvanized Steel Base Plate/ Dual Filament Bulb; Non-Submersible
- Rectangular, Surface-Mount Light Functions As Rear Stop, Turn, And Tail Light
- Features Polycarbonate Lens, Galvanized Steel Base Plate, Dual-Filament Bulb, And Tough Plastic Guard To Protect Lead Wires
- Mounts On 3--1/2 Inch Centers And Grounds Through Mounting Screw
- Made In USA
Restrictions
WARNING:
This product can expose you to chemicals including Ethyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.