
Lights-Exterior Rv
Mfr # 130R
Zoro # G516328435
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Shape
Rectangular
Lens Color
Red
Overall Height
1 in
Housing Color
White
Lighting Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130R
Zoro #
G516328435
UPC #
44464102368
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
2-1/16 in
Overall Length
6 in
Details
Shape
Rectangular
Lens Color
Red
Housing Color
White
Lighting Technology
Incandescent
With Mounting Hardware
Yes
Mount Type
Surface Mount
Description
Incandescent; Rectangular; 6 Inch Length x 2-1/16 Inch Width; Red Lens; With Reflex; Surface Mount; Hard Hat Style; Single
- Long Life Bulb
- Integral Reflex
- Original, Hard-Hat Style Clearance Or Side Marker Light With Built-In Reflector Optics: Eliminates Need For Separate Reflector
- Contains Two Bulbs For Maximum Light Output
- Utilizes One Lead Wire And Grounds Through Mounting Screws
- Compatible With 106-09 Chrome Accessory Guard
- Made In USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.