
Lights-Exterior Rv
Mfr # V507
Zoro # G416379896
product price: $22.15
/eaKey Features
Height
6 in
Width
2-1/2 in
Color
White; Black
Material
PVC
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V507
Zoro #
G416379896
UPC #
44464930350
Country of Origin
United States
Dimensions
Height
6 in
Width
2-1/2 in
Overall Diameter
4-3/4 in
Details
Color
White; Black
Material
PVC
Finish
Powder Coated
Bulb Type
Incandescent
Type
Pedestal Mount
Power Source
12 V
Head Shape
Round
Description
Pedestal Mount; Rotating; 30 Watts; Incandescent Bulb; Round; Black Housing; With 15 Foot Cord/ Built-In 12 Volt Accessory Plug
- PVC Molded Housing Cushions Lamp From Shock And Vibration
- Universal 5/16 Inch Mounting Stud And Adjustable Zinc-Plated Bracket Allow Mounting In Any Position
- Provide Quality Products With Maximum Value
- Made In USA
Restrictions
WARNING:
This product can expose you to chemicals including Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.