Zoro Homepage

Lights-Interior Rv

  • Mfr # V379S

  • Zoro # G416328443


product price: $42.19
/ea

Key Features

Diameter
5-1/2 in
Lens Color
Clear
Type
30 LED Dome
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V379S
Zoro #
G416328443
UPC #
44464988627
Country of Origin
China

Dimensions

Diameter
5-1/2 in

Details

Lens Color
Clear
Type
30 LED Dome
Voltage
12V

Description

30 LED Dome; 5-1/2 Inch Round; White; Plastic Housing And Clear Lens; With On Off Switch


  • Round Dome Light
  • Equipped With On-Off Switch
  • White Plastic Housing And Clear Lens
  • Lens Removes For Mounting
  • Hardwired

Restrictions

WARNING: This product can expose you to chemicals including Ethyl acrylate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.