Zoro Homepage

Lights Utility

  • Mfr # M906-MV

  • Zoro # G016379944


product price: $42.29
/ea

Key Features

Height
5.08 in
Material
Polymer
Color
White; Black
Length
5.63 in
Width
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M906-MV
Zoro #
G016379944
UPC #
044464100999
Country of Origin
United States

Dimensions

Height
5.08 in
Length
5.63 in
Width
1.39 in

Details

Material
Polymer
Color
White; Black
Shape
Rectangular
Ampere Rating At 24 V
0.4 A
Finish
Textured
Power Source
9 To 32 V
Bulb Type
LED
Includes Mounting Hardware
Yes
Ampere Rating At 12 V
0.8 A
Type
Stud Mount

Description

3 Inch x 5 Inch Rectangular; Pedestal Mount; 1000 Lumens; 0.81 Amp At 12-Volt/ 0.41 Amp At 24 Volt; LED; Hardwired


  • Polycarbonate Lens For Impact Resistance
  • Heat Dissipation, Durability
  • Stainless Steel Mounting Hardware For Corrosion Resistance
  • Cast Aluminum Body With Built-In Heat Sink
  • Low AMP Draw, Long Life. Vibration Resistance
  • Hard-Wired Leads For Durability And Corrosion Resistance
  • Reverse Voltage Protection
  • 8 Bright White LED Diodes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.