
Lights Utility
Mfr # V905-MV
Zoro # G816379939
product price: $35.99
/eaKey Features
Material
Polymer
Height
4-1/2 in
Width
1-1/2 in
Length
3 in
Color
White; Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V905-MV
Zoro #
G816379939
UPC #
44464100913
Country of Origin
United States
Dimensions
Height
4-1/2 in
Width
1-1/2 in
Length
3 in
Details
Material
Polymer
Color
White; Black
Finish
Textured
Bulb Type
LED
Type
Stud Mount
Power Source
9 To 32 V
Includes Mounting Hardware
Yes
Ampere Rating At 24 V
0.2 A
Ampere Rating At 12 V
0.4 A
Head Shape
Square
Description
3 Inch x 3 Inch Square; Pedestal Mount; 500 Lumens; 0.40 Amp At 12-Volt/ 0.21 Amp At 24 Volt; LED; Hardwired; Viz Pack
- High Vibration Resistance And Low Amp Draw
- Heat Dissipating Fins For Durability And Longevity
- Die-Cast Aluminum Body With Matte Black Finish
- Reverse Voltage Protection
- Impact-Resistant Polycarbonate Lens
- 4 High-Output Great White (R) Diodes For A Bright, Even Flood Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.