Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peterson Stop-Turn-Tail Lamp, Red, Rectangle 442

Stop-Turn-Tail Lamp, Red, Rectangle (Discontinued)

  • Mfr # 442
  • Zoro # G9010942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442
Zoro #
G9010942
UPC #
044464911144
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
6 1/4 in
Length
2-3/8"
Width
6-1/4"
Depth
6-3/4"
Height - Vehicle Lighting
2 3/4 in
Length - Vehicle Lighting
7 in

Details

Type
Standard
Includes
93) Nuts
Manufacturer Warranty - Vehicle Lighting
1 Year Limited Warranty
Base Mounting Centers
2"
Fits
Universal
Lamp Type
incandescent
Mounting - Vehicle Lighting
Permanent
Termination Type
Stripped Wire
Lamp Life
15,000 hr.
Current Rating
0.33A
Used For
Cars, Trucks, Vans
Lighting Technology - Vehicle Lighting
Incandescent
Number of Bulbs
2
Material
Polycarbonate
Post
Yes
Mounting Type
Surface
Lens Color - Vehicle Lighting
Red
Lens Shape - Vehicle Lighting
Rectangular
Shape
Rectangle
Volt Bulb
14
Sub-Category
Stop-Turn-Tail Lights
Standards
S,I,T
Color
Red
Item
Stop/Turn/Tail Light

Description

Stop/Turn/Tail Light, Shape Rectangle, Standards S,I,T, Includes 93) Nuts, Lamp Life 15,000 hr., Number of Bulbs 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.