Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peterson Stop-Turn-Tail Lamp, Red, Square, 24V Bulb V440L

Stop-Turn-Tail Lamp, Red, Square, 24V Bulb (Discontinued)

  • Mfr # V440L
  • Zoro # G9011021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V440L
Zoro #
G9011021
UPC #
044464903972
Country of Origin
United States

Details

Shape
Square
Lamp Life
15,000 hr.
Number of Bulbs
1
Item
Stop-Turn-Tail Lamp
Sub-Category
Stop-Turn-Tail Lights
Color
Red
Material
Polycarbonate
Lamp Type
incandescent

Description

Stop-Turn-Tail Lamp, Shape Square, Lamp Life 15,000 hr., Number of Bulbs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.