Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V440
Zoro #
G9011012
UPC #
044464903965
Country of Origin
United States
Dimensions
Length
4-1/2"
Width
4-3/4"
Depth
2-13/16"
Diameter
5"
Details
Shape
Square
Sub-Category
Stop-Turn-Tail Lights
Item
Stop-Turn-Tail Lamp
Mounting Type
Surface
Color
Red
Type
Standard
Number of Bulbs
1
Fits
Universal
Current Rating
0.33A
Lamp Life
15,000 hr.
Lamp Type
incandescent
Used For
Cars, Trucks, Vans
Termination Type
Stripped Wire
Material
Polycarbonate
Post
Yes
Volt Bulb
24
Base Mounting Centers
2"
Description
Stop-Turn-Tail Lamp, Shape Square, Lamp Life 15,000 hr., Number of Bulbs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.