Zoro Homepage

V821KC7 916V LED Back Up Light, Clear Oval

  • Mfr # 3001.8394

  • Zoro # G416482039


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001.8394
Zoro #
G416482039
UPC #
-
Country of Origin
China

Description

Features Features 7-diodes industry-standard PL3 socket integrated into housing Skirted weld joint for added protection against moisture A regulated design providing voltage protection and consistent light output over the entire voltage range Includes light grommet and 421-49 plug Meets FMVSS 108 requirements in horizontal vertical or any 360 degree position Specifications Color: Clear Shape: Ovel Voltage: 9-16V Dimension: 10.75 H x 5 W x 2.75 L Weight: 0.84 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.