Products 10 ft. Pet Expert Heavy Weight Dog Tie Out

  • Mfr # PE134972

  • Zoro # G303793446


product price:  $43.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE134972
Zoro #
G303793446
UPC #
654204690927
Country of Origin
China

Description

All pet accessories are well-known for its trend-setting style, innovative, creative design, impeccable quality and remarkable fit. All pets will love our innovative and unique products that have made it so popular worldwide. They have high quality material and trend setting style that differentiates form others. This will provide a best fit and make all pets even more comfortable for use.

Features
  • Heavy weight dog tie out
  • Constructed from 400 lb break strength galvanized steel aircraft cable
Specifications
  • Size: 10 ft.
  • Weight: 0.7 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.