Products 30 ft. Pet Expert Heavy Weight Dog Tie Out

  • Mfr # PE843620

  • Zoro # G003793531


product price:  $43.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE843620
Zoro #
G003793531
UPC #
753153402091
Country of Origin
China

Description

Features
  • Heavyweight dog tie out
  • Constructed from 1700 lb break strength galvanized steel aircraft cable
  • Coated with double thick uv protected clear vinyl
  • Movable iron swivel snaps at both ends
  • Spring On Cable For Added Strength
Specifications
  • Size: 30 ft.
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.