This item is Discontinued.

Petique Petique JG01100103 Pet Jogging Stroller; Blazin Berry JG01100103

Petique JG01100103 Pet Jogging Stroller; Blazin Berry (Discontinued)

  • Mfr # JG01100103
  • Zoro # G403903875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JG01100103
Zoro #
G403903875
UPC #
868792000321
Country of Origin
China

Description

Petique's all terrain pet jogger is the perfect ride for your pets to travel in. Your pets will experience a smooth ride with our large bike tires equipped with great shock absorption and traction. Our one step dual wheel brake prevents this smooth ride from going anywhere. Taking the pet jogger out at night You will be easily spotted with our accented reflectors located all around the jogger. After a day of adventures, the wheels on the jogger can be easily popped out for easy storage.

Features
  • Multiple position adjustable handle with dual color EVA foam grip for long lasting comfort
  • Three adjustable leashes for safety
  • One step dual wheel break
  • Large bike tires great for shock absorption and traction
  • Easy pop out wheels great for travel and storage
  • Folds flat for easy travel
  • Two large pockets for cell phone, water, snacks, etc
  • Durable PVC Mesh
  • Removable fabric for easy wash
  • Supports pets up to 60 lbs
  • Optional for Bike adapter, Rain cover, Bike pump
Specifications
  • Color: Blazin Berry
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.