Shop PETMAKER
See all product information
Create Account
Cat Water Fountain Wireless Cat Water Fountain w/ Motion Sensor Automatic Cat Water Dispenser
- Mfr # PET6342
- Zoro # G723302938
product price:Â
$
47.45
/ea
Key Features
Width
6.0 in
Includes
Fountain, 2 Filters, and Power Cord
Material
BPA-Free ABS
Height
9.3 in
Color
Clear & Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PET6342
- Zoro #
- G723302938
- UPC #
- 197315960706
- Country of Origin
- China
Dimensions
- Width
- 6.0 in
- Height
- 9.3 in
- Length
- 9.3 in
Details
- Includes
- Fountain, 2 Filters, and Power Cord
- Material
- BPA-Free ABS
- Item
- Pet Feeder
- Color
- Clear & Gray
Description
Ensure your pets can get the hydration they need by having clean water available to them 24/7 with the Water Fountains for Cats Indoor by PETMAKER. This automatic dog water dispenser boasts a 2.5L, or 84.5oz, maximum water capacity that ensures your cats, small dogs, or other small pets have water even when you are gone, and the levels can easily be checked without having to take it apart, thanks to the transparent design. The cordless cat water fountain employs a multiple filtration system to filter out hair and debris for fresh, clean water and comes with 2 triple filtration filters that are universally sized and should be replaced monthly (additional filters sold separately). PETMAKER is your source for cat fountains and other pet supplies that will keep your furry friends healthy and happy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.