Shop PETMAKER
See all product information
Create Account
Enclosed Cat Litter Box Foldable Litterbox with Pull-Out Drawer for Easy Cleaning Spacious
- Mfr # PET6458
- Zoro # G623302939
product price:Â
$
66.45
/ea
Key Features
Width
15 in
Height
15 in
Color
Gray & White
Material
Polypropylene, Polystyrene & PVC
Includes
Litter Box, Scoop, and Cat Box Mat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PET6458
- Zoro #
- G623302939
- UPC #
- 197315982104
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Height
- 15 in
- Length
- 19 in
Details
- Color
- Gray & White
- Item
- Litter Box
- Material
- Polypropylene, Polystyrene & PVC
- Includes
- Litter Box, Scoop, and Cat Box Mat
Description
Give your feline friends a spacious, safe, and sanitary place to do their business with the Closed Litter Box by PETMAKER. This cat litterbox is made of durable, pet-friendly plastic that is stain-resistant for long-lasting use as well as easy to clean, thanks to the pull-out drawer and included cat box scooper. A nonslip litterbox mat is also included that can be placed at the entrance to reduce the amount of litter being tracked throughout your home. Our covered litter boxes for cats have an enclosed design with a one-way front door and top exit to keep litter and odors contained and provide your cat with privacy. This litter box with cover features a spacious interior that holds up to 15L of litter and is for cats up to 25lbs. PETMAKER is your source for litterboxes and other cat accessories for indoor cats to keep your home clean and your feline friends happy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.