Zoro Homepage

A102011VP 20 ft. Tie-Out Cable

  • Mfr # PE1095704

  • Zoro # G703774793


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1095704
Zoro #
G703774793
UPC #
739608363452
Country of Origin
China

Description

Features
  • Pet leash use
  • Keep dog safe when outside
Specifications
  • Color: Red
  • Material : Steel Cable With PVC Vinyl Cover
  • Type : Cable Type For Dogs Up To 100 Pound
  • Used For : Keep Dog Safe When Outside
  • Length : 20 Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.