1 in. Puppy Love 6 ft. Padded Handle Dog Leash

  • Mfr # PE762357

  • Zoro # G903774715


product price: $51.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE762357
Zoro #
G903774715
UPC #
723902843963
Country of Origin
China

Description

1" padded handle dog leashes are guaranteed for life, even if chewed by your dog! A top rated feature by consumers, the padded handle is comfortable in the hand, even with hard pullers. dog leads feature a convenient gate-style snap.
  • Width: 1".
  • Length: 6'.
  • Color: Puppy Love.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.