5 in. Puppy Love 6 ft. Designer Dog Lead

  • Mfr # PE780868

  • Zoro # G803774730


product price:  $35.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE780868
Zoro #
G803774730
UPC #
723902843895
Country of Origin
China

Description

All products are proudly built in Conway, New Hampshire and Guaranteed (Even if Chewed). Made from jacquard woven nylon, with the pattern woven into the webbing (never printed or sewn on!) Features strong bar-tack stitching, unique padded handle and a zinc-plated trigger snap. Offered in a range of fashion-inspired patterns with matching adjustable collars available. Machine wash, warm water, mild soap (no bleach or bleach alternative). Air dry. products are not recommended for tie-out.
  • Unique padded handle is comfortable in your hand.
  • Width: 1/2".
  • Length: 6'.
  • Color: Puppy Love.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.