Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audubon-woodlink - Metal Square Lantern Feeder - NA31920

  • Mfr # PE43671

  • Zoro # G103784873


product price: $64.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE43671
Zoro #
G103784873
UPC #
654204070040
Country of Origin
China

Description

METAL SQUARE LANTERN FEEDER
  • Attract all kinds of birds with this durable bronze and metal finish feeder.
  • Easy to fill and clean.
  • Capacity: 4 pounds of mixed seed.

  • UPC : 715038312536
    Length : 7.25
    Width : 7.25
    Height : 11
    Product Type : Wild Bird - Wild Bird Feeders / Gazabo Type
    Shipping Dimensions: 7.25x7.25x11

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.