Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Petpals Petpals PP2574 Recycled Paper Cat House With Perch PP2574

Petpals PP2574 Recycled Paper Cat House With Perch (Discontinued)

  • Mfr # PP2574
  • Zoro # G903788927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2574
Zoro #
G903788927
UPC #
818483011068
Country of Origin
China

Description

Features
  • Recycled paper cat house With perch.
  • Cat house.
  • Material: Recycled paper, lamb fleece and sisal.
  • Offers the ultimate play and lounging time while helping with the environment!.
  • Comes with perch.
  • Eco friendly.
  • Dimension - 19 x 29 x 19 in.
  • Item Weight - 17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.