Zoro Homepage

Ant Guard Bell- Red 2-.63x3-.13inch - NA5572-5572

  • Mfr # PE43224

  • Zoro # G803737636


product price: $31.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE43224
Zoro #
G803737636
UPC #
654204068665
Country of Origin
China

Description

ANT GUARD BELL
  • In-line ant guard bell keeps ants off hanging nectar feeders.
  • Ant-off ant guard bell.
  • 2-5/8 diameter x 3-1/8 high.

  • UPC : 047977005959
    Color : RED
    Size : 2-5/8X3-1/8INCH
    Length : 4
    Width : 6.25
    Height : 7
    Product Type : Wild Bird - Hummingbird, Orioles, Butterfly / Hummingbird Accessories
    Shipping Dimensions: 4x6.25x7

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.