Zoro Homepage

GleePet 57 in. Cat Tree Beige W Ramp

  • Mfr # PE615686

  • Zoro # G703795989


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE615686
Zoro #
G703795989
UPC #
654204936834
Country of Origin
China

Description

Model No.: ; Covering Material: Faux Fur; Covering Color: Beige ; Board Material: Pressed Wood; Post Diameter: 3.25"; Overall Dimensions: 33.5" X 29.9" X 57"Base Dimensions: 23.2" X 17.3" X 0.6"House Dimensions: 13.78" X 11.81" X 11.81"Perch Dimension: 13.77" X 11.81" x 1.97"Extra Feature: Ramp; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 LBS;
  • Dimensions:
  • Length: 24
  • Height: 15
  • Width: 18
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.