This item is Discontinued.

Petpurifiers Kitty Square Soft Folding Pet Cat House Furniture; Khaki & Brown - One Size PE808386

Kitty Square Soft Folding Pet Cat House Furniture; Khaki & Brown - One Size (Discontinued)

  • Mfr # PE808386
  • Zoro # G703797389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE808386
Zoro #
G703797389
UPC #
753153250050
Country of Origin
United States

Description

The Kitty-Square obstacle soft folding sturdy collapsible travel cat house is composed of durable Ballistic Nylon and Mesh with inner-seat belt webbed stitching for added durability. The Kitty-square features numerous hole entrances at the bottom, mezzanine and top levels. Perfect for Cat Interactive play, this life-sized cat puzzle house is easily collapsible and perfect for traveling and easy setup. Less bulkier than the bulkier conventional cat houses, this cat house is both lightweight and great for storage. Great for multiple cats and great for brain activity development. Assembles in minutes, these poles easily connect into place and sturdy enough to carry up to 200 Lbs. of weight. Perfect for both indoor and outdoor usages. Features 3 levels of playful fun, great for napping or lounging.

Specifications
  • Color: Khaki, Brown
  • Size: One Size
  • Dimensions: 35.43 x 11.81 x 17.71 in.
  • Weight: 3.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.